Entry Door Knob in Satin Nickel
Georgian Entry Door Knob in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 280-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.5
- Collection:
- Georgian
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 2
- Door Hardware Type:
- Knob
- Handle Material:
- Zinc
- Handle Type:
- Entry
- Shape:
- Round
- Thickness:
- 1-3/4 in, 1-5/8 in, 1-3/8 in, 1-1/2 in
- UPC:
- 043156448258