Keyed Door Lever in Satin Nickel
J Series Solstice Keyed Door Lever in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Use with 1-3/8 in. to 1-3/4 in. door
- Works with right and left swing doors
- Guaranteed to fit on existing, standard pre-drilled doors
- Lever design pairs well with the modern, clean lines of contemporary and urban design
- Finish coordinates easily with plumbing and lighting fixtures
- Use a key from the outside or manually rotate the interior turn button to lock and unlock
- Lifetime mechanical warranty and 5-year finish warranty
- Easy installation with screwdriver
- Universal latches slide easily into place and require no tools or manual adjustments
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.2
- Application:
- Residential, Commercial
- Collection:
- J Series Solstice
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Lever
- Material:
- Zinc
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Security Grade:
- 3
- Smart Home Enabled:
- No
- Thickness:
- 1.75 in
- UL Listed:
- Yes
- UPC:
- 043156195718