Door Lever in Bright Chrome
Latitude Door Lever in Bright Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 480-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Latitude
- Color Finish Category:
- Chromes
- Color Finish Name:
- Bright Chrome
- Door Hardware Type:
- Dummy Lever, Lock
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Proposition 65:
- WARNING: Cancer and Reproductive Harm-www.P65warnings.ca.gov
- Style:
- Modern
- UPC:
- 043156184729