This product requires certification to purchase.

Door Lever in Matte Black

Schlage®

Latitude Door Lever in Matte Black

  • Fast #
  • Part #SCH655250
  • Item #7979079
  • Manufacturer Part #655250
3.5 out of 5 Customer Rating
Brand image
Schlage®

Latitude Door Lever in Matte Black

  • Fast #
  • Part #SCH655250
  • Item #7979079
  • Manufacturer Part #655250
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 320
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use with 1-3/8 in. to 1-3/4 in. door
  • Works with right and left swing doors
  • Guaranteed to fit on standard pre-drilled doors
  • Lever design pairs well with contemporary to transitional styles
  • Finishes coordinate easily with plumbing and lighting fixtures
  • Concealed screws and low profile trim create a more polished look
  • Hall-closet is default function
  • To lock, push in locking pin; to unlock, turn interior knob/lever
  • Lock and finish backed by limited lifetime warranty
  • Installs in minutes with screwdriver and wrench (wrench included with product purchase)
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.39
Application:
Residential
Collection:
Latitude
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Door Hardware Type:
Passage Lever, Privacy Lever
Handle Material:
Metal
Handle Type:
Lever
Material:
Zinc
Style:
Modern
Thickness:
1-3/4 in, 1-3/8 in, 1-1/2 in, 1-5/8 in
UPC:
043156655250