Keyed Entry Door Lever in Satin Brass
Latitude Keyed Entry Door Lever in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 280-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.2
- Collection:
- Latitude
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Zinc
- Type:
- SCH146075
- UPC:
- 194555146075
- Weight:
- 1.55 lb