LATITUDE LEVER WITH CENTURY TRIM HALL AND CLOSET LOCK IN SATIN CHROME
Latitude LATITUDE LEVER WITH CENTURY TRIM HALL AND CLOSET LOCK IN SATIN CHROME
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 280-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.5
- Collection:
- Latitude
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Handle Material:
- Metal
- Handle Type:
- Straight
- Proposition 65:
- WARNING: Cancer and Reproductive Harm-www.P65warnings.ca.gov
- Thickness:
- 1-3/8 in, 1-5/8 in, 1-3/4 in, 1-1/2 in
- UPC:
- 043156206858