LATITUDE LEVER WITH UPLAND TRIM BED AND BATH LOCK IN SATIN NICKEL
Latitude LATITUDE LEVER WITH UPLAND TRIM BED AND BATH LOCK IN SATIN NICKEL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 280-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Backset: 2-3/4", 2-3/8", Adjustable 2-3/8" or 2-3/4"
- Cross Bore: 2-1/8"
- Edge Bore: 7/8"
- Door Thickness: 1-1/2", 1-3/4", 1-3/8", 1-5/8"
- Handing: Left, Right, Reversible
- Handle Design: Callington
- Trim Design: Plymouth
- Product Weight: 1.5 lbs
- Latch Faceplate: Drive-in, Round Corner
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.2
- Application:
- Residential
- Collection:
- Latitude
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Material:
- Metal
- Handle Type:
- Straight
- Thickness:
- 1-3/4 in
- UPC:
- 043156502639
- Weight:
- 1.5 lb