Door Lever in Matte Black
Merano Door Lever in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 280-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.5
- Application:
- Residential
- Collection:
- Merano
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Door Hardware Type:
- Latch, Lock, Passage Lever, Strike
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Style:
- Transitional
- Thickness:
- 1-1/2 in, 1-3/8 in, 1-5/8 in, 1-3/4 in
- UPC:
- 043156481446