This product requires certification to purchase.

Non-Turning One-Sided Dummy Door Knob with Collins Trim in Satin Brass

Schlage®

Non-Turning One-Sided Dummy Door Knob with Collins Trim in Satin Brass

  • Fast #
  • Part #SCH063150
  • Item #10011198
  • Manufacturer Part #063150
3.6 out of 5 Customer Rating
Brand image
Schlage®

Non-Turning One-Sided Dummy Door Knob with Collins Trim in Satin Brass

  • Fast #
  • Part #SCH063150
  • Item #10011198
  • Manufacturer Part #063150
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 720
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Graded best in residential security, durability and finish
  • Premium metal construction and quality craftsmanship for everyday strength and peace of mind, grade 2/AAA certified BHMA rating for security, durability and finish
  • Self-aligning screw holes make for an easy, hassle-free fit, everything included to mount on interior single bore hole, right and left handed doors, upgrade your door hardware with only a screwdriver, no skill required
  • Privacy function is perfect for use on bedroom and bathroom doors where locking may be desired, push-button automatically unlocks from the inside when the door handle is rotated or from the outside in an emergency with the included pin key
  • Certified commercial grade 2
  • Trusted in over 40 million homes, Schlage has delivered durability and strength for over 100 yr trust your home to Schlage
  • Schlage® locks are backed by a limited lifetime mechanical and finish warranty, see Schlage warranty for full details
  • Universal latch slides easily to fit standard doors with 2-3/8 in - 2-3/4 in backsets and requires no tools or manual adjustments, fits door 1-3/8 in - 1-3/4 in THK, includes both radius and drive-in faceplate for flexibility
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A156.39
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Handle Material:
Metal
Handle Type:
Knob
Height:
2-13/100 in
Material:
Zinc
Thickness:
1-3/4 in, 1-5/8 in, 1-1/2 in, 1-3/8 in
Type:
SCH063150
UPC:
194555063150
Width:
2-13/100 in