One Sided Dummy Door Lever with Collins Trim in Satin Brass
One Sided Dummy Door Lever with Collins Trim in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 720-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Premium metal construction and quality craftsmanship for everyday strength and peace of mind
- Commonly used as a door pull or for the inactive door in a double door installation, pair with other Schlage door hardware to complete a uniform look throughout your home
- Graded best in residential security, durability and finish
- Non-turning inactive function is a decorative door handle, designed to be surface-mounted to doors without bore holes or latches
- Certified commercial grade 2
- Trusted in over 40 million homes, Schlage has delivered durability and strength for over 100 yr trust your home to Schlage
- Schlage® locks are backed by a limited lifetime mechanical and finish warranty, see Schlage warranty for full details
- Works with right and left handed doors
- Everything included to upgrade interior doors for a flawless look, easy-to-install in minutes and upgrade an existing door handle yourself with no skill required, 1 per box
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.39
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Zinc
- Style:
- Modern
- Thickness:
- 1-1/2 in, 1-3/4 in, 1-5/8 in, 1-3/8 in