Entrance Lock in Satin Chrome
Orbit Entrance Lock in Satin Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2, ANSI A156.2 1996, ANSI F109
- Collection:
- Orbit
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Handle Material:
- Metal
- Handle Type:
- Knob
- Material:
- Wrought Brass, Bronze, Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm-www.P65warnings.ca.gov
- Security Grade:
- 2
- Thickness:
- 1-1/2 in, 1-3/4 in, 1-5/8 in, 1-7/8 in, 1-3/8 in
- UL Listed:
- Yes
- UPC:
- 043156933259