Passage Door Lever Set with Collins Trim in Matte Black
Passage Door Lever Set with Collins Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 280-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Premium metal construction and quality craftsmanship for everyday strength and peace of mind, grade 2/AAA certified BHMA rating for security, durability and finish
- Self-aligning screw holes make for an easy, hassle-free fit, everything included to mount on interior single bore hole, right and left handed doors, upgrade your door hardware with only a screwdriver, no skill required
- Graded best in residential security, durability and finish
- Passage function is perfect for use on interior hall and closet doors where locking is not needed or paired with a deadbolt on exterior doors, door handle is non-locking for ease of entry
- Trusted in over 40 million homes, Schlage has delivered durability and strength for over 100 yr trust your home to Schlage
- Schlage® locks are backed by a limited lifetime mechanical and finish warranty, see Schlage warranty for full details
- Universal latch slides easily to fit standard doors with 2-3/8 in - 2-3/4 in backsets and requires no tools or manual adjustments, fits door 1-3/8 in - 1-3/4 in THK, includes both radius and drive-in faceplate for flexibility
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.39
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Zinc
- Style:
- Modern
- Type:
- SCH031708
- UPC:
- 194555031708