A40S PLY PRIV Lock 626
Plymouth A40S PLY PRIV Lock 626
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cold rolled steel, and machined and threaded hubs prevent loosening of the lockset by bolting the chassis to the door
- Heavy-duty cast mounting plate with specially tapped holes keeps lockset tight on the door
- 1/2" throw
- Door range 1-3/8" - 1-7/8"
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2
- Collection:
- Plymouth
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Handle Type:
- Knob
- Proposition 65:
- WARNING: Cancer and Reproductive Harm-www.P65warnings.ca.gov
- Security Grade:
- 2
- UPC:
- 043156912575