This product requires certification to purchase.

A53PD PLY ENTR Lock Right Hand 605

Schlage®

Plymouth A53PD PLY ENTR Lock Right Hand 605

  • Fast #
  • Part #SCH912728
  • Item #3666644
  • Manufacturer Part #912728
5 out of 5 Customer Rating
Brand image
Schlage®

Plymouth A53PD PLY ENTR Lock Right Hand 605

  • Fast #
  • Part #SCH912728
  • Item #3666644
  • Manufacturer Part #912728
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Keyed entry door knob best used for security on exterior doors
  • Self-aligning screw holes make installation easy & hassle-free
  • ANSI Grade 2 designation
  • Requires Certification

Specifications

Collection:
Plymouth
Color Finish Category:
Brass Tones
Color Finish Name:
Bright Brass
Handle Material:
Brass
Handle Type:
Knob
Security Grade:
2
UPC:
043156912728