D40S PLY PRIV Lock 626
Plymouth D40S PLY PRIV Lock 626
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stands up to constant use and abuse while keeping people and property safe.
- Can be opened from outside with small screwdriver
- Turn inside knob or close door to release button
Specifications
- ANSI:
- ANSI A156.2-2011
- Collection:
- Plymouth
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Handle Type:
- Lever
- Material:
- Metal
- Security Grade:
- 2
- UPC:
- 043156914050