This product requires certification to purchase.

D80PD PLY 626 CKD

Schlage®

Plymouth D80PD PLY 626 CKD

  • Fast #
  • Part #SCH914456
  • Item #3669633
  • Manufacturer Part #914456
3.3 out of 5 Customer Rating
Brand image
Schlage®

Plymouth D80PD PLY 626 CKD

  • Fast #
  • Part #SCH914456
  • Item #3669633
  • Manufacturer Part #914456
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wrought brass, bronze or stainless steel construction material
  • Entrance by key only
  • Backset: 2-3/4"(70mm) standard
  • Requires Certification

Specifications

ANSI:
ANSI A156.2-2011
Collection:
Plymouth
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Handle Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm-www.P65warnings.ca.gov
Security Grade:
1
UPC:
043156914456