This product requires certification to purchase.

F62 PLY GEO 134 S KD Candelabra 4 N SL 609

Schlage®

Plymouth F62 PLY GEO 134 S KD Candelabra 4 N SL 609

  • Fast #
  • Part #SCH247882
  • Item #3878151
  • Manufacturer Part #167302
4 out of 5 Customer Rating
Brand image
Schlage®

Plymouth F62 PLY GEO 134 S KD Candelabra 4 N SL 609

  • Fast #
  • Part #SCH247882
  • Item #3878151
  • Manufacturer Part #167302
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Plymouth
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Door Hardware Type:
Handle & Lock Set
Lock Type:
Deadbolt
Proposition 65:
WARNING: Cancer and Reproductive Harm-www.P65warnings.ca.gov
UPC:
043156167302