Plymouth Keyed Entry Knob in Satin Chrome
Plymouth Keyed Entry Knob in Satin Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Keyed entry door knob best used for security on exterior doors
- Coordinates with Schlage Custom interior handles
- Limited lifetime warranty on the mechanics and finish
- Metal construction adds strength, security and durability
- Resistant to pick attacks
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Handle Type:
- Keyed
- Material:
- Brass
- Security Grade:
- 2
- Thickness:
- 1-4/5 in
- UL Listed:
- No
- UPC:
- 043156399635