Privacy Door Knob in Satin Chrome
Plymouth Privacy Door Knob in Satin Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 320-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All Metal Chassis for Strength and Durability
- Guaranteed to fit all standard door preparations
- Lifetime Limited Finish and Mechanical Warranty
- Privacy function; push Button locking, can be opened from outside with small circular tool and turning inside knob unlocks outside
- Interior knob style offers timeless appeal with classic feel.
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.5
- Collection:
- Plymouth
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Handle Material:
- Metal
- Handle Type:
- Round
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm-www.P65warnings.ca.gov
- Thickness:
- 1-3/4 in, 1-1/2 in, 1-5/8 in, 1-3/8 in
- UL Listed:
- No
- UPC:
- 043156988525