This product requires certification to purchase.

Privacy Lock Door Knob in Satin Nickel

Schlage®

Plymouth Privacy Lock Door Knob in Satin Nickel

  • Fast #
  • Part #SCH755233
  • Item #3669617
  • Manufacturer Part #755233
5 out of 5 Customer Rating
Brand image
Schlage®

Plymouth Privacy Lock Door Knob in Satin Nickel

  • Fast #
  • Part #SCH755233
  • Item #3669617
  • Manufacturer Part #755233
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 320
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Push button locking for use on bedroom and bathroom doors
  • All Metal Chassis for Strength and Durability
  • Universal knob works for right or left handed doors
  • Limited Lifetime Mechanical and Finish Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Thickness
1-3/4 in, 1-1/2 in, 1-5/8 in, 1-3/8 in
Characteristics & Features
Collection
Plymouth
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Handle Material
Metal
Handle Type
Privacy
Proposition 65
WARNING: Cancer and Reproductive Harm-www.P65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A156.5
UL Listed
No
UPC
043156755233