Privacy Door Lever Set with Decorative Century Trim in Satin Brass
Privacy Door Lever Set with Decorative Century Trim in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 280-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Premium metal construction and quality craftsmanship for everyday strength and peace of mind, grade 2/AAA certified BHMA rating for security, durability and finish
- Self-aligning screw holes make for an easy, hassle-free fit, everything included to mount on interior single bore hole, right and left handed doors, upgrade your door hardware with only a screwdriver, no skill required
- Graded best in residential security, durability and finish
- Privacy function is perfect for use on bedroom and bathroom doors where locking may be desired, push-button automatically unlocks from the inside when the door handle is rotated or from the outside in an emergency with the included pin key
- Certified commercial grade 2
- Trusted in over 40 million homes, Schlage has delivered durability and strength for over 100 yr trust your home to Schlage
- Schlage® locks are backed by a limited lifetime mechanical and finish warranty, see Schlage warranty for full details
- Universal latch slides easily to fit standard doors with 2-3/8 in - 2-3/4 in backsets and requires no tools or manual adjustments, fits door 1-3/8 in - 1-3/4 in THK, includes both radius and drive-in faceplate for flexibility
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.5
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Handle Material:
- Metal
- Handle Type:
- Straight
- Style:
- Modern
- Thickness:
- 1-1/2 in, 1-5/8 in, 1-3/8 in, 1-3/4 in
- Type:
- SCH149687
- UPC:
- 194555149687