This product requires certification to purchase.

Satin Chrome Handle & Lock Set

Schlage®

Satin Chrome Handle & Lock Set

  • Fast #
  • Part #SCH207749
  • Item #4737742
  • Manufacturer Part #207749
4.1 out of 5 Customer Rating
Brand image
Schlage®

Satin Chrome Handle & Lock Set

  • Fast #
  • Part #SCH207749
  • Item #4737742
  • Manufacturer Part #207749
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rhodes
  • Manually programmed
  • Programming code capacity of 500
  • Four AA battery operation
  • C123 restricted keyway
  • Backset: 2-3/4 in.
  • ASA-strike
  • Non-handed
  • Field reversible
  • Model: CO100
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
CO-100
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Door Hardware Type:
Handle & Lock Set
Lock Type:
Keyless Entry
Security Grade:
1
UL Listed:
Yes
UPC:
043156207749