AL70PD SAT 605 CKD
Saturn AL70PD SAT 605 CKD
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cold-rolled steel, machined and threaded hubs, and locking nuts prevent loosening of the lockset by securely bolting chassis to the door
- Door range 1-3/8" - 1-7/8"
- 1/2" throw
Specifications
- Collection:
- Saturn
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Bright Brass
- Material:
- Brass
- Security Grade:
- 2
- UPC:
- 043156973644