SC991B619 SLIDE DR LCK
SC991B619 SLIDE DR LCK
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 80 Pallet: 960-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Privacy Function: Privacy door hardware features a locking mechanism on the interior for use on bedroom or bathroom doors where locking is needed. The exterior side features a small pin hole to unlock the door hardware from the outside.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 2-1/4 in
- Length:
- 1-3/4 in
- Material:
- Brass
- Proposition 65:
- In accordance with California PROP65 - WARNING: Cancer and Reproductive Harm-www.P65Warnings.ca.gov
- Thickness:
- 1-1/2 in
- UPC:
- 044074681345
- Width:
- 1-3/4 in