This product requires certification to purchase.

Single Cylinder Deadbolt in Bright Brass

Schlage®

Single Cylinder Deadbolt in Bright Brass

  • Fast #
  • Part #SCH116430
  • Item #3667254
  • Manufacturer Part #116430
4 out of 5 Customer Rating
Brand image
Schlage®

Single Cylinder Deadbolt in Bright Brass

  • Fast #
  • Part #SCH116430
  • Item #3667254
  • Manufacturer Part #116430
4 out of 5 Customer Rating

X Points

Color Finish Name: Bright Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A156.5 Grade 2
Color Finish Category:
Brass Tones
Color Finish Name:
Bright Brass
Door Hardware Type:
Lock
Lock Type:
Deadbolt
Material:
Brass, Bronze, Stainless Steel, Cast Zinc
Security Grade:
2
Thickness:
1.75 in
UL Listed:
No
UPC:
043156116430