This product requires certification to purchase.

Door Lever in Satin Chrome

Schlage®

Solstice Door Lever in Satin Chrome

  • Fast #
  • Part #SCH008063
  • Item #7979084
  • Manufacturer Part #008063
5 out of 5 Customer Rating
Brand image
Schlage®

Solstice Door Lever in Satin Chrome

  • Fast #
  • Part #SCH008063
  • Item #7979084
  • Manufacturer Part #008063
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 480.00
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use with 1-3/8 in. to 1-3/4 in. door
  • Guaranteed to fit on standard pre-drilled doors
  • Lever design pairs well with the modern, clean lines of contemporary and urban design
  • Always unlocked for ease of entry
  • Lifetime mechanical warranty and 5-year finish warranty
  • Easy installation with screwdriver
  • Self-aligning screw holes make installation easy and hassle-free
  • Universal latches slide easily into place and require no tools or manual adjustments
  • Certified commercial grade 3
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.2
Application:
Residential
Collection:
Solstice
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Door Hardware Type:
Latch, Passage Lever
Handle Material:
Zinc
Handle Type:
Lever
Material:
Zinc
Proposition 65:
WARNING: Cancer and Reproductive Harm-www.P65Warnings.ca.gov
Style:
Contemporary
Thickness:
1-1/2 in, 1-3/8 in, 1-3/4 in, 1-5/8 in
UPC:
043156008063