Door Lever in Satin Chrome
Solstice Door Lever in Satin Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 288-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Use with 1-3/8 in. to 1-3/4 in. door
- Guaranteed to fit on standard pre-drilled doors
- Lever design pairs well with the modern, clean lines of contemporary and urban design
- Locks from the inside with a turn-button
- Unlocks from the inside with a turn-button, or from the outside with coin turn
- Lifetime mechanical warranty and 5-year finish warranty
- Easy installation with screwdriver
- Self-aligning screw holes make installation easy and hassle-free
- Universal latches slide easily into place and require no tools or manual adjustments
- Certified commercial grade 3
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2
- Application:
- Residential
- Collection:
- Solstice
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Door Hardware Type:
- Privacy Lever
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Material:
- Zinc
- Proposition 65:
- WARNING: Cancer and Reproductive Harm-www.P65Warnings.ca.gov
- Style:
- Contemporary
- Thickness:
- 1-5/8 in, 1-3/4 in, 1-3/8 in, 1-1/2 in
- UPC:
- 043156008162