J40 SOL 622
Solstice J40 SOL 622
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 480-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.2
- Collection:
- Solstice
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Material:
- Zinc
- Handle Type:
- Straight
- Material:
- Zinc
- Proposition 65:
- WARNING: Cancer and Reproductive Harm-www.P65warnings.ca.gov
- Thickness:
- 1-3/8 in, 1-3/4 in, 1-5/8 in, 1-1/2 in