J54 SOL 622
Solstice J54 SOL 622
Product Details
Product Details
- ANSI/BHMA A156.39 Grade 3
- All metal construction for long lasting performance
- Reversible lever allows for use as both right-hand and left-hand levers
- Easy installation makes for a one-person project
- Manufacturer offers a limited lifetime mechanical and 5 year finish warranty
- Note: Not available in split finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.39
- Application:
- Residential
- Collection:
- Solstice
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Material:
- Zinc
- Handle Type:
- Straight
- Material:
- Zinc
- Proposition 65:
- WARNING: Cancer and Reproductive Harm-www.P65warnings.ca.gov
- Thickness:
- 1-3/4 in, 1-5/8 in, 1-1/2 in, 1-3/8 in
- Type:
- SCH007998
- UPC:
- 043156007998
- Weight:
- 1.97375