This product requires certification to purchase.

2 in. Plastic No Hub Shower Drain

Schluter Systems

Kerdi-Drain 2 in. Plastic No Hub Shower Drain

  • Fast #
  • Part #SKD2FLKPVC
  • Item #9952742
  • Manufacturer Part #KD2FLKPVC
5 out of 5 Customer Rating
Brand image
Schluter Systems

Kerdi-Drain 2 in. Plastic No Hub Shower Drain

  • Fast #
  • Part #SKD2FLKPVC
  • Item #9952742
  • Manufacturer Part #KD2FLKPVC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Integrated sloped bonding flange available in ABS, PVC, or stainless steel allows for a secure, topical waterproofing connection
  • ABS and PVC flange have a 2" or 3" outlet stainless steel flange has a 2" or 3" no-hub outlet or a 2" threaded outlet
  • Drain grate can be laterally adjusted to fit the layout of the tile grid and leveled to the tiled surface
  • Accommodates wide range of tile thicknesses: 1/4" (6 mm) to 1-1/4" (32 mm)
  • Adjustable grate in stainless steel or various finishes of anodized aluminum
  • Tamper proof screws and wrench also available
  • New! now available in matching trendline finishes: Matte black, matte white, stone grey, greige, cream, and bronze
  • Available in three stylish designs with KERDI-DRAIN-style: Floral, curve, and pure
  • Requires Certification

Documents


Specifications

Collection:
Kerdi-Drain
Drain Type:
Shower Drain
Fits Pipe Size:
2 in
Material:
Plastic
Outlet Type:
No Hub