Single Unit Round Display in Polished Chrome
Geometrix Single Unit Round Display in Polished Chrome
Product Details
Product Details
Documents
Specifications
- Collection:
- Geometrix
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 5-7/8
- Height:
- 1-3/4
- Lighting Style:
- Modern
- UL Listed:
- Yes
- UPC:
- 790576085685
- Volts:
- 12V