12W 2-Light 18 in. Wall Sconce in Polished Nickel
Kindjal 12W 2-Light 18 in. Wall Sconce in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
Product Details
Product Details
- A subtle twist of luxe
- Kindjal features exquisite optic crystal icicles that twist to a point from a cohesive metal casting, concealing a powerful LED that provide ample illumination
- Stylish, textured materiality
- Built in color temperature adjustability
- Switch from 3000K/3500K/4000K
- Switch may be installed in junction box
- Ambient and down illumination
- Driver concealed within the fixture
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Kindjal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Temperature:
- 4000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 18
- Installation Type:
- Wall Mount
- Length:
- 3
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 900
- Material:
- Aluminum
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UPC:
- 790576959979
- Volts:
- 120/240/277V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 12
- Width:
- 3-9/10