This product requires certification to purchase.

240W 4-Light Pendant in Antique Silver

Schonbek

Linterna 240W 4-Light Pendant in Antique Silver

  • Fast #
  • Part #SPN1028N48H
  • Item #4522847
  • Manufacturer Part #PN1028N-48H
5 out of 5 Customer Rating
Brand image
Schonbek

Linterna 240W 4-Light Pendant in Antique Silver

  • Fast #
  • Part #SPN1028N48H
  • Item #4522847
  • Manufacturer Part #PN1028N-48H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A design of relaxed elegance
  • Offers an alluring interior glow created by light cast on the design's central focus, and extravagant Swarovski pendeloque
  • This decorative and functional piece compliments dining rooms and entry ways
  • Chain Length - 51"
  • Cord Length - 135"
  • Bulb(s) Included - No
  • Made in the United States
  • Ten Year Limited Warranty
  • Made to order
  • Requires Certification

Documents


Specifications

AMP:
2.2
Collection:
Linterna
Color Finish Category:
Silver Tones
Color Finish Name:
Antique Silver
Depth:
7-1/2 in
Glass Type:
Clear Crystal
Height:
32 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Style:
Classic
Material:
Metal
Number of Lights:
4
UL Listed:
No
UPC:
771857965735
Volts:
110V
Watts:
60 W
Width:
19 in