40W 2-Lights 16 in. Wall Sconce in Antique Silver
Solitude 40W 2-Lights 16 in. Wall Sconce in Antique Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Luxuriously crafted and beautifully designed to add dramatic character to any space, a spear of Optic Haze crystal composed of natural quartz gemstone illuminates and gravitates with bolts of luminous energy
-
Green
Specifications
- ADA Compliant:
- No
- Average Life:
- 6.85
- Collection:
- Solitude
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 32
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lumens:
- 1236
- Material:
- Aluminum
- Number Of Hours:
- 60000
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Type:
- SBWS31232AN
- UPC:
- 197179001690
- Volts:
- 120V
- Wall Sconce Type:
- Multi Light
- Watts:
- 21