7.5 HP 80 GAL 175 (208/230 V) Single Phase Air Compressor
7.5 HP 80 GAL 175 (208/230 V) Single Phase Air Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast iron construction
- Low RPM two/three/five piston V/W/WV design
- Magnetic starters mounted and wired TEFC motors on 10/15/20HP
- Auto start/stop pressure switch operation
- Powder coated ASME receivers
- Enclosed metal belt guard
- Easy access to adjust belt tension
- Balanced drive pulleys
- Oversized check valves
- ASME safety relief valves
Specifications
- Capacity:
- 80 gal
- Height:
- 74-8/10 in
- Horsepower:
- 7.5 hp
- Length:
- 39-3/10 in
- Phase:
- Single Phase
- Pressure - Maximum:
- 175 psi
- Product Type:
- Filter
- Tank Style:
- Vertical
- Type:
- S93293410
- Volts:
- 230V
- Weight:
- 584 lb
- Width:
- 25-1/5 in