ADS 20 Non-Cycling Refrigerated Air Dryer (20 CFM 115V 1-Phase)
ADS 20 Non-Cycling Refrigerated Air Dryer (20 CFM 115V 1-Phase)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Warranty: 1 Year Commercial and 1 Year Residential
- Product Weight: 55 lbs
- Fuel Type: Electric
- Height: 19"
- Length: 19"
Documents
Specifications
- AMP:
- 15.44
- Height:
- 19
- Length:
- 19
- Power Source:
- Electric
- Type:
- SADS20
- Weight:
- 55
- Width:
- 15