This product requires certification to purchase.

ADS 50 Non-Cycling Refrigerated Air Dryer (50 CFM 115V 1-Phase)

Schulz

ADS 50 Non-Cycling Refrigerated Air Dryer (50 CFM 115V 1-Phase)

  • Fast #
  • Part #SADS50
  • Item #11756289
  • Manufacturer Part #ADS 50
3.4 out of 5 Customer Rating
Brand image
Schulz

ADS 50 Non-Cycling Refrigerated Air Dryer (50 CFM 115V 1-Phase)

  • Fast #
  • Part #SADS50
  • Item #11756289
  • Manufacturer Part #ADS 50
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Warranty: 1 Year Commercial and 1 Year Residential
  • Product Weight: 70 lbs
  • Fuel Type: Electric
  • Height: 19"
  • Length: 19"
  • Requires Certification

Documents

Dimensions & Measurements
Height
19 in
Length
19 in
Weight
70 lb
Width
15 in
Electrical & Operational Information
AMP
15.44
Power Source
Electric
Warranty & Product Information
Product Type
Compressor
Type
PEDADS50