ADS 75 Non-Cycling Refrigerated Air Dryer (75 CFM 115V 1-Phase)
ADS 75 Non-Cycling Refrigerated Air Dryer (75 CFM 115V 1-Phase)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Warranty: 1 Year Commercial and 1 Year Residential
- Product Weight: 75 lbs
- Fuel Type: Electric
- Height: 30"
- Length: 17"
Documents
Specifications
- AMP:
- 15.44
- Height:
- 30 in
- Length:
- 17 in
- Power Source:
- Electric
- Product Type:
- Compressor
- Type:
- PEDADS75
- Weight:
- 75 lb
- Width:
- 14 in