This product requires certification to purchase.

Hook in Matte Black

Schwinn Hardware

Hook in Matte Black

  • Fast #
  • Part #S59392
  • Item #9331478
  • Manufacturer Part #59392
5 out of 5 Customer Rating
Brand image
Schwinn Hardware

Hook in Matte Black

  • Fast #
  • Part #S59392
  • Item #9331478
  • Manufacturer Part #59392
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-61/100 in
Hardware Type:
Hook
Length:
1-97/100 in
Material:
Alloy