This product requires certification to purchase.

8 in. DI NI EPDM 200# LUG BFV W/ LEV

SCI

160 Series 8 in. DI NI EPDM 200# LUG BFV W/ LEV

  • Fast #
  • Part #SC4356000150
  • Item #11455862
  • Manufacturer Part #4356000150
5 out of 5 Customer Rating
Brand image
SCI

160 Series 8 in. DI NI EPDM 200# LUG BFV W/ LEV

  • Fast #
  • Part #SC4356000150
  • Item #11455862
  • Manufacturer Part #4356000150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • EPDM seat up to 220 Deg F (104 Deg C)
  • Phenolic backed cartridge seat
  • Installs between ANSI class 125/150 flanges
  • Not designed for dead end or steam service
  • Requires Certification

Documents


Specifications

API:
API 609
ASTM:
ASTM A126, ASTM A536, ASTM A276 316
CSA Certified:
No
Clean Bagged:
No
Coating:
Fusion Bonded Epoxy
Collection:
160 Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
IAPMO Listed:
No
ISO:
ISO 5211, ISO 9001
MSS:
MSS SP-67
Maximum Temperature:
220
Origin:
Global
Pressure - Maximum:
200 psi
Pressure Class:
200#
Recommended Valve Application:
Water, Fire Protection
UPC:
092201402844
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Nickel Plated Ductile Iron
Valve Operator:
Lever Handle
Valve Seat Material:
EPDM
Valve Size:
8 in
Valve Stem:
Blowout-proof
Valve Type:
Butterfly Valve