This product requires certification to purchase.

4 in. Gasket Straight Galvanized Painted Malleable Iron 45 Degree Elbow

SCI

65F Series 4 in. Gasket Straight Galvanized Painted Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #SC4327001760
  • Item #3883927
  • Manufacturer Part #4327001760
4.7 out of 5 Customer Rating
Brand image
SCI

65F Series 4 in. Gasket Straight Galvanized Painted Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #SC4327001760
  • Item #3883927
  • Manufacturer Part #4327001760
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536, ASTM A-153
Application:
Fittings, Valves
Coating:
Hot Dipped Zinc Galvanized
Collection:
65F Series
Elbow Degree:
45°
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Malleable Iron
Maximum Temperature:
230
Origin:
Global
Pressure Class:
150#
UL Listed:
Yes
UPC:
092201343192