2 300 CHK Valve GRV EPDM 67CV-A
67CV-A Series 2 300 CHK Valve GRV EPDM 67CV-A
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The riser check valve is factory NPT tapped and plugged allowing it to also be used as a swing check valve
- Reduces inventory
- Reduces shelf space required to stock
- Safer to handle in the warehouse
- Safer to ship
- Safer and easier to handle and install
- Trim kit - 12 parts packaged together to reduce search time and chance of missing parts
- Riser check valve only allows flow in one direction with a non-slam closure before flow reversal can occur, holds tight with a leak-tight seal and non-sticking operation
- Grooved ends provide faster installation
Documents
Specifications
- ASTM:
- ASTM A-536 65-45-12
- AWWA:
- AWWA C-515, AWWA C-606
- Brand Model Compatibility:
- 67CVE
- CSA Certified:
- No
- Coating:
- Epoxy
- Collection:
- 67CV-A Series
- Color Finish Name:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 7-3/4 in
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Recommended Valve Application:
- Water, Fire Protection
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron
- Valve Seat Material:
- Bronze
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 7.3 lb