2 x 1 in. NPT Reducing Schedule 40 Galvanized Ductile Iron Single Strap Tee with EPDM E-Gasket
Cooplok™ 2 x 1 in. NPT Reducing Schedule 40 Galvanized Ductile Iron Single Strap Tee with EPDM E-Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-536 and ASTM A-153
- Application:
- Commercial, Industrial
- Coating:
- Hot Dipped Galvanized
- Collection:
- Cooplok™
- Color Finish Name:
- Painted
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 2 in x 2 in x 1 in
- Fitting Type:
- Reducing
- IAPMO Listed:
- No
- Length:
- 3-37/50 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Schedule Class:
- 40
- UPC:
- 092201344847