8 x 6 in. Ductile Iron 150# Concentric Reducer
Fig 38CR1 8 x 6 in. Ductile Iron 150# Concentric Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 27-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Coating:
- Black
- Collection:
- Fig 38CR1
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 8
- Fitting Size 2:
- 6
- Fitting Sizes:
- 8 in x 6 in
- Fitting Type:
- Concentric Reducer
- Length:
- 11
- Origin:
- Global
- Type:
- A4319000412
- UPC:
- 092201252616