4x2 blk di 250 flg conc red 38cr2
Fig 38CR2 4x2 blk di 250 flg conc red 38cr2
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 64-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Coating:
- Black
- Collection:
- Fig 38CR2
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4
- Fitting Size 2:
- 2
- Fitting Sizes:
- 4 in x 2 in
- Fitting Type:
- Concentric Reducer
- Length:
- 7
- Origin:
- Global
- Type:
- A4319000630
- UPC:
- 092201257352