This product requires certification to purchase.

2 blk di 150# flg 90 ell

SCI

Fig 38E 1 2 blk di 150# flg 90 ell

  • Fast #
  • Part #SC4319000710
  • Item #10386266
  • Manufacturer Part #4319000710
5 out of 5 Customer Rating
Brand image
SCI

Fig 38E 1 2 blk di 150# flg 90 ell

  • Fast #
  • Part #SC4319000710
  • Item #10386266
  • Manufacturer Part #4319000710
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Black
Collection:
Fig 38E 1
Elbow Degree:
90
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
2
Fitting Sizes:
2 in
Fitting Type:
Elbow
Origin:
Global
Type:
S38E1020D
UPC:
092201255778