This product requires certification to purchase.

3 blk di 150# flg 90 ell

SCI

Fig 38E 1 3 blk di 150# flg 90 ell

  • Fast #
  • Part #SC4319000726
  • Item #10386267
  • Manufacturer Part #4319000726
3.8 out of 5 Customer Rating
Brand image
SCI

Fig 38E 1 3 blk di 150# flg 90 ell

  • Fast #
  • Part #SC4319000726
  • Item #10386267
  • Manufacturer Part #4319000726
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
3 in
Fitting Sizes
3 in
Characteristics & Features
Coating
Black
Collection
Fig 38E 1
Fitting Type
Elbow
Warranty & Product Information
Origin
Global
Type
S38E1030D
UPC
092201255792