10x6 150 flg ecc red blk 38er1
Fig 38ER1 10x6 150 flg ecc red blk 38er1
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Coating:
- Black
- Collection:
- Fig 38ER1
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 10
- Fitting Size 2:
- 6
- Fitting Sizes:
- 10 in x 6 in
- Fitting Type:
- Eccentric Reducer
- Length:
- 12
- Origin:
- Global
- Type:
- A4319001222
- UPC:
- 092201253392