8 in. Ductile Iron 150# Flanged 45 Degree Elbow Degree Elbow
Fig 38F1 8 in. Ductile Iron 150# Flanged 45 Degree Elbow Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 27-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Documents
Specifications
- Coating:
- Black
- Collection:
- Fig 38F1
- Elbow Degree:
- 45
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Sizes:
- 8 in
- Fitting Type:
- Elbow
- Origin:
- Global
- Type:
- A4319001350
- UPC:
- 092201253538