3 x 2 in. Ductile Iron 150# Flanged 90° Reducing Elbow
Fig 38RE1 3 x 2 in. Ductile Iron 150# Flanged 90° Reducing Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 75-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Fig 38RE1
- Elbow Degree:
- 90
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3
- Fitting Size 2:
- 2
- Fitting Sizes:
- 3 in x 2 in
- Fitting Type:
- Reducer
- Origin:
- Global
- Type:
- A4319001710
- UPC:
- 092201256195